Insert bearing with set screw FAG UC202, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 17 mm
Radial insert ball bearing
See technical informationSee documentsReferences
FAG:UC202
Rubix:229A2096
Manufacturer :0767226430000
EAN:4047643052085

Documents
Product details : FAG UC202 BEARING INSERT 767226430000
Radial insert ball bearings UC, spherical outer ring, location by grub screws, RSR seals on both sides
Radial insert ball bearings UC, spherical outer ring, location by grub screws, RSR seals on both sides
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 47 mm |
| Width | 17 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | uc |
| Material | steel |
| Cage | polyamide |
| Reaming | 15 mm |
| Limit speed | 345 rpm |
| Total bearing width | 31 mm |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Weight | 0.18 kg |
Show UNSPSC/ECL@SS
£ 8.07 excl. VAT
/ Each
£ 9.68 incl. VAT
- Delivery usually within ( 7 ) days
