Insert bearing with set screw SKF YAR 207-107-2RF/HV, Outer diameter: 72 mm | Inner diameter: 36.5125 mm | Width: 42.9 mm


Insert Bearing

References
skf:YAR 207-107-2RF/HV
rubix:200A1435
ean:7316571118475
brand logo
brand logo
Technical specifications
Inner diameter36.5125 mm
Outer diameter72 mm
Width42.9 mm
See all Specifications

Product details : SKF YAR207-107-2RF/HVBEARING INSERT FOR FOODLINE UNIT


Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.

Strengths

  • Designed for constant and alternating rotary movements
  • Quick and easy mounting on the shaft
  • Absorption of installation-related misalignments
  • Long service life
  • Reduced noise and vibration level

Technical specifications


Attributes
Logistic Weight402,4 g
Inner diameter36.5125 mm
Outer diameter72 mm
Width42.9 mm
SealingTwo rubber seals
Show UNSPSC/ECL@SS
£ 122.02 excl. VAT
/ Each
£ 146.42 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories