Insert bearing with set screw RHP 1070-70G, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationSee documentsReferences
RHP:1070-70G
Rubix:152A6488
Manufacturer :1070-70G R
EAN:00747023040797

Documents
Product details : RHP BEARING INSERT 1070-70
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 2080 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1000g |
| Material | high-quality bearing steel (hardened steel) |
| Cage | steel |
| Limit speed | 2450 rpm |
| Total bearing width | 74.6 mm |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 61000 N |
| Weight | 2.27 kg |
Show UNSPSC/ECL@SS
£ 102.34 excl. VAT
/ Each
£ 122.81 incl. VAT
- In stock: Next day delivery
