References
Raaco:715355
Rubix:7751591

Product details : RAACO 715355 A45 COMPARTMENT BOX
A durable, versatile case, ideal for anyone who needs to use and carry a variety of different sized tools and components. Come with customisable compartments that can be changed to suit the users needs.
Strengths
Strong, snap-shut clasps and a clear lid for viewing the contents
Durable
Durable
Applications
Maintenance & Repair
Technical specifications
Attributes
| Material | polypropylene |
|---|---|
| Height | 51 mm |
| Length | 238 mm |
| Width | 312 mm |
| Colour | black |
Show UNSPSC/ECL@SS
£ 10.12 excl. VAT
/ Each
£ 12.14 incl. VAT
- Usually arrives within 14 working days
