References
Raaco:136204
Rubix:7751427
EAN:5733439136204



Product details : RAACO CASE PSC4-01
Polypropylene case. Cover with U-shaped profile. Sold empty. Can be compartmentalised with dividers Height 55. Ergonomic handle. Zip fastening.
Strengths
-Box made of durable polypropylene - Modular system - Solid sliding fastening - Ergonomic handle - Integrated pedestal that ensures the stability of the case and protects the surface from scratches
Applications
-Allows to put order and have a good overview of all the material. -Efficient storage of small parts and components - Meets individual storage requirements - Modular and flexible storage system.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 261x338x57 mm |
|---|---|
| Logistic Weight | 509 g |
| Package weight | 566 g |
| Storage volume | 5.4 l |
| Material | polypropylene |
| Permissible load | 5 kg |
| Height | 57 mm |
| Width | 338 mm |
| Length | 261 mm |
Show UNSPSC/ECL@SS
£ 14.63 excl. VAT
/ Each
£ 17.56 incl. VAT
- Usually arrives within 14 working days
