References
Raaco:107914
Rubix:2024133

Product details : RAACO 107914 14 COMPARTMENT STORAGE BOX NO
A 14 compartment box from the Raaco Classic Assorter Range. Raaco Classic Assorter Boxes are tough, impact-resistant, clear polypropylene boxes with fixed compartments, transparent lids and snap action clasps.
Strengths
The transparent lids allow contents to be seen without opening the lid
Applications
They are ideal for storage and transport of small parts and components
Technical specifications
Attributes
| Material | polypropylene |
|---|---|
| Height | 55 mm |
| Length | 254 mm |
| Width | 332 mm |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 9.84 excl. VAT
/ Each
£ 11.81 incl. VAT
- Usually arrives within 14 working days
