References
Raaco:108041
Rubix:2024128

Product details : RAACO 108041 6 COMPARTMENT STORAGE BOX NO.6
A 16 compartment box from the Raaco Classic Assorter Range. Raaco Classic Assorter Boxes are tough, impact-resistant, clear polypropylene boxes with fixed compar+L800tments, transparent lids and snap action clasps.
Strengths
The transparent lids allow contents to be seen without opening the lid
Applications
They are ideal for storage and transport of small parts and components
Technical specifications
Attributes
| Material | polypropylene |
|---|---|
| Height | 40 mm |
| Length | 179 mm |
| Width | 151 mm |
Show UNSPSC/ECL@SS
£ 3.39 excl. VAT
/ Each
£ 4.07 incl. VAT
- Usually arrives within 14 working days
