References
Raaco:109093
Rubix:2024132

Product details : RAACO 109093 18 COMPARTMENT STORAGE BOX NO
A 18 compartment box from the Raaco Classic Assorter Range. Raaco Classic Assorter Boxes are tough, impact-resistant, clear polypropylene boxes with fixed compar+L800tments, transparent lids and snap action clasps.
Strengths
The transparent lids allow contents to be seen without opening the lid
Applications
They are ideal for storage and transport of small parts and components
Technical specifications
Attributes
| Material | polypropylene |
|---|---|
| Height | 41 mm |
| Length | 173 mm |
| Width | 271 mm |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 5.72 excl. VAT
/ Each
£ 6.86 incl. VAT
- In stock: Next day delivery
