References
Raaco:136280
Rubix:7751443
EAN:5733439136280




Technical specifications
| Number of compartments | 50 |
|---|---|
| Storage volume | 8.4 l |
| Permissible load | 10 kg |
Product details : RAACO 136280 CARRYLITE CASE 55 5X10-50
Polypropylene case and polycarbonate cover with U-profile. Supplied with 50 buckets height 55: 50xA9 -1. Red colour indicator to indicate opening/closing. Filling/sealing holes. Ergonomic handle.
Strengths
-Heavy-duty case, made from shock-resistant and unbreakable plastic-modular storage: Numerous possibilities for the fitting of the case, with buckets or foam plates-red indicator to indicate the opening/ closing- sealing holes/filling- Ergonomic handle- Reinforcing multipoint hinges
Applications
-Allows to put order and have a good overview of all the material. -Efficient storage of small parts and components - Meets individual storage requirements - Modular and flexible storage system.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 330x413x57 mm |
|---|---|
| Logistic Weight | 1532 g |
| Package weight | 1642 g |
| Number of compartments | 50 |
| Storage volume | 8.4 l |
| Permissible load | 10 kg |
| Width | 330 mm |
| Length | 413 mm |
| Colour | blue |
| Material | polypropylene and polycarbonate |
| Height | 57 mm |
| Depth | 57 mm |
Show UNSPSC/ECL@SS
£ 78.94 excl. VAT
/ Each
£ 94.73 incl. VAT
- Usually arrives within 14 working days