References
Raaco:107945
Rubix:2024131

Product details : RAACO 107945 9 COMPARTMENT STORAGE BOX NO.9
A 9 compartment box from the Raaco Classic Assorter Range. Raaco Classic Assorter Boxes are tough, impact-resistant, clear polypropylene boxes with fixed compar+L800tments, transparent lids and snap action clasps.
Strengths
The transparent lids allow contents to be seen without opening the lid
Robust polypropylene
Quality construction
Translucent to allow contents to be seen
Secure lid catch to ensure safe transportation
Rounded corners helps protect surrounding surfaces and area
Robust polypropylene
Quality construction
Translucent to allow contents to be seen
Secure lid catch to ensure safe transportation
Rounded corners helps protect surrounding surfaces and area
Applications
They are ideal for storage and transport of small parts and components
Technical specifications
Attributes
| Material | polypropylene |
|---|---|
| Height | 41 mm |
| Length | 173 mm |
| Width | 271 mm |
| Type | storage box |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 5.33 excl. VAT
/ Each
£ 6.40 incl. VAT
- In stock: Next day delivery
