Deep groove ball bearing NTN SSN207LL/LP09, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm


Radial contact ball bearing

References
ntn:SSN207LL/LP09
rubix:394A8925
ean:4550253123279
brand logo
brand logo
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter72 mm
Width17 mm
See all Specifications

Product details : NTN SSN207LL/LP09 DEEP GROOVE BALL BEARING


Single-row deep groove ball bearings are the most popular type of bearing. It is available in a wide range of sizes, with a large number of possible options: seals with deflectors or seals, presence of a snap ring, various clearances, several types of cages...
The high-tech brand:
The NTN brand offers you a wide range of deep groove ball bearings combining the best sealing, radial clearance and lubrication solutions for an optimum response to your business requirements.

Strengths

High-tech products resulting from advanced R&D and design.

A leading position in sealing performance: a sealing proposal for every application. LLU's offer is the best performing on the market.

From miniature to giant.

Applications

Industry
Food
brand logo
brand logo

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter72 mm
Width17 mm
Sealingtwo rubber seals
Bearing Clearancecn
Limit speed2800 rpm
Show UNSPSC/ECL@SS
£ 94.22 excl. VAT
/ Each
£ 113.06 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories