Deep groove ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 27x110x110 mm |
---|---|
Logistic Weight | 1120 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 27 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 63..-2Z |
Material | Steel |
Reference speed | 7700 rpm |
Limit speed | 8000 rpm |
Basic static load, radial - C0r | 38500 N |
Basic dynamic load, radial - Cr | 68000 N |
Sold out