TIMKEN UCFC208 PILOTED ROUND FLANGED UNIT
Radial Insert Ball Bearing Housing
See technical informationSee documentsReferences
Timken:UCFC208
Rubix:397A9135
EAN:0087796076051


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 120 mm |
Documents
Product details : TIMKEN UCFC208 PILOTED ROUND FLANGED UNIT
Grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 154x164x62 mm |
|---|---|
| Logistic Weight | 2085 g |
| Inner diameter | 40 mm |
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 120 mm |
| Material | cast iron (housing) |
| Height | 100 mm |
| Length | 145 mm |
| Series | cfcu |
| Total bearing width | 49.2 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 17800 N |
| Basic dynamic load, radial - Cr | 29100 N |
| Outer diameter | 145 mm |
| Weight | 2 kg |
Show UNSPSC/ECL@SS
£ 34.72 excl. VAT
/ Each
£ 41.66 incl. VAT
- Delivery usually within ( 7 ) days