TIMKEN SCJ2 3/16 FLANGED CARTRIDGE WITH SET-SCREW BEARING
Flanged cartridge standard series with GYA-RRB set-screw bearing
See technical informationReferences
Timken:SCJ 2-3/16
Rubix:396A2777
EAN:0087796061392


Technical specifications
| Inner diameter | 55.563 mm |
|---|---|
| Width | 30.9 mm |
| Fixation centre-to-centre distance | 130.18 mm |
Product details : TIMKEN SCJ2 3/16 FLANGED CARTRIDGE WITH SET-SCREW BEARING
Inch flange bearing housing unit Fafnir
Timken/Fafnir flange bearing housing SCJ 2-3/16 for four-bolt mounting. Sealing/protection concept with „Molded Shroud“, load ratings up to 48.100 N.
Technical specifications
Attributes
| Inner diameter | 55.563 mm |
|---|---|
| Width | 30.9 mm |
| Fixation centre-to-centre distance | 130.18 mm |
| Material | cast iron (cast iron) |
| Sealing | one rubber seal and one metal shield |
| Series | scj |
| Total bearing width | 46.6 mm |
| Clamping | 18.2 mm |
| Diameter of fixation holes | 16 mm |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 48100 N |
| Weight | 3.02 kg |
| Mounting typ | four-bolt square flange (four-bolt square flange) |
Show UNSPSC/ECL@SS
£ 112.19 excl. VAT
/ Each
£ 134.63 incl. VAT
- Usually arrives within 14 working days