References
Superseded Ref:-T-UKF207
FAG:UKF207-J7
Rubix:238A2221
Manufacturer :0812152400000
EAN:4047643262071


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 117 mm |
| Fixation centre-to-centre distance | 92 mm |
Product details : FAG UKF207-J7 FLANGED HOUSING UNIT UKF
Flanged housing unit UKF
Technical specifications
Attributes
| Logistic Weight | 1570 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 117 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | flake graphite cast iron (housing); bearing made of bearing steel (fag black series insert) |
| Sealing | one rubber seal and one metal shield |
| Height | 34 mm |
| Length | 117 mm |
| Series | ukf |
| Total bearing width | 29 mm |
| Clamping | 5.7 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Outer diameter | 43.7 mm |
| Weight | 1.58 kg |
| Mounting typ | four-bolt flanged housing (square version) with adapter sleeve |
Show UNSPSC/ECL@SS
£ 35.36 excl. VAT
/ Each
£ 42.43 incl. VAT
- Delivery usually within ( 7 ) days