Radial insert ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 21.4 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 21.4 mm |
Bearing Clearance | CN |
Series | GRAE..-XL-NPP-B |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 12800 N |
Sealing | Two rubber seals |
In stock: Next day delivery