Insert bearing with eccentric clamping ring INA GE60-XL-KRR-B, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 61.9 mm
Radial insert ball bearing
See technical informationReferences
INA:GE60-XL-KRR-B
Rubix:103A2065
Manufacturer :0008037820000
EAN:4064327885005

Product details : INA GE60-XL-KRR-B RADIAL INSERT BALL BEARING
Radial insert ball bearing GE..-XL-KRR-B
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Material | steel |
| Width | 61.9 mm |
| Basic dynamic load, radial - Cr | 56000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Reaming | 76.5 mm |
| Cage | steel |
| Thickness | 24 mm |
| Lubricant | grease |
| Basic static load, radial - C0r | 36000 N |
Show UNSPSC/ECL@SS
£ 87.37 excl. VAT
/ Each
£ 104.84 incl. VAT
- Delivery usually within ( 7 ) days
