Bearing GYE
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Radial insert ball bearin
Logistics dimensions (L x W x H) | 34,1x52x52 mm |
---|---|
Logistic Weight | 180 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Bearing Clearance | CN |
Series | GYE..-KRR-B |
Limit speed | 395 rpm |
Total bearing width | 34.1 mm |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 14900 N |
Sealing | Two rubber seals |
Weight | 0.19 kg |
Usually arrives within 14 working days