Insert bearing with eccentric clamping ring INA G1112-KRR-B-AS2/V, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 42.9 mm
Radial insert ball bearing
See technical informationReferences
INA:G1112-KRR-B-AS2/V
Rubix:456A8821
Manufacturer :0502720470000
EAN:4054362366782


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 85 mm |
| Material | steel |
Product details : INA G1112-KRR-B-AS2/V RADIAL INSERT BALL BEARING
Radial insert ball bearing G1..-KRR-B-AS2/V
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56,5x85x85 mm |
|---|---|
| Logistic Weight | 807 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 85 mm |
| Material | steel |
| Width | 42.9 mm |
| Basic dynamic load, radial - Cr | 32500 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 20400 N |
Show UNSPSC/ECL@SS
£ 43.07 excl. VAT
/ Each
£ 51.68 incl. VAT
- Usually arrives within 14 working days