Insert bearing with eccentric clamping ring INA GE40-XL-KRR-B-FA164, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GE40-XL-KRR-B-FA164
Rubix:229A4362
Manufacturer :0009537170000
EAN:4012802823486


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Material | steel;rubber |
Documents
Product details : INA GE40-XL-KRR-B-FA164 BEARING INSERT 0009537170000
Radial insert ball bearings GE..-KRR-B-FA164, spherical outer ring, location by eccentric locking collar, R seals on both sides, for temperatures up to +250°C
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Material | steel;rubber |
| Width | 42.9 mm |
| Basic dynamic load, radial - Cr | 32500 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 19800 N |
Show UNSPSC/ECL@SS
£ 260.31 excl. VAT
/ Each
£ 312.37 incl. VAT
- Delivery usually within ( 7 ) days