Insert bearing with eccentric clamping ring SNR EX213G2T20, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 85.7 mm

Spherical outer diameter, secured by eccentric collars, labyrinth seal, for high-temperature applications

See technical information
References
SNR:EX213G2T20
Rubix:205A2846
EAN:3413529579846
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter120 mm
Materialchrome steel
See all Specifications

Product details : SNR EX213G2T20 INSERT BEARING


Insert bearings for self-aligning housings are offered with various support options for easier assembly.

Technical specifications


Attributes
Inner diameter65 mm
Outer diameter120 mm
Materialchrome steel
Width85.7 mm
Basic dynamic load, radial - Cr57200 N
Sealingtwo metal shields
Bearing Clearancec4
Relubrication functionyes
Reaming65 mm
Cagesteel
Thickness28 mm
Lubricantlong-term high-temperature grease
Basic static load, radial - C0r40000 N
Show UNSPSC/ECL@SS
£ 147.83 excl. VAT
/ Each
£ 177.40 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories