Insert bearing with eccentric clamping ring SKF YEL 208-108-2F, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 56.3 mm
Insert Bearing
See technical informationReferences
SKF:YEL 208-108-2F
Rubix:266A6422
Manufacturer :78417
EAN:7316576617133

Product details : SKF YEL 208-108-2F INSERT BEARING
Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has an inner ring extended on both sides, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.
Strengths
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56,3x80x80 mm |
|---|---|
| Logistic Weight | 730 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 80 mm |
| Width | 56.3 mm |
| Basic dynamic load, radial - Cr | 30701.6 N |
| Sealing | two rubber seals |
| Relubrication function | yes |
| Reaming | 38.1 mm |
| Thickness | 42.8 mm |
| Basic static load, radial - C0r | 18998.4 N |
Show UNSPSC/ECL@SS
£ 63.77 excl. VAT
/ Each
£ 76.52 incl. VAT
- Delivery usually within ( 3 ) days
