Insert bearing with eccentric clamping ring RHP T1040-40DECG, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 56.33 mm
Bearing Insert
See technical informationReferences
RHP:T1040-40DECG
Rubix:158A3836
Manufacturer :T1040-40DECG R
EAN:747023036127

Product details : RHP BEARING INSERT T1040-40DECG
With spherical outside diameter and eccentric collar lock.
Technical specifications
Attributes
| Logistic Weight | 820 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Material | steel |
| Width | 56.33 mm |
| Basic dynamic load, radial - Cr | 32500 N |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Basic static load, radial - C0r | 19900 N |
Show UNSPSC/ECL@SS
£ 46.99 excl. VAT
/ Each
£ 56.39 incl. VAT
- In stock: Next day delivery
