Insert bearing with eccentric clamping ring INA RALE30-XL-NPP-B, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 18.5 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:RALE30-XL-NPP-B
Rubix:103A2389
Manufacturer :0008184370000
EAN:4012802781960

Documents
Product details : INA RALE30-XL-NPP-B RADIAL INSERT BALL BEARING
Radial insert ball bearings RALE..-NPP-B, spherical outer ring, location by eccentric locking collar, P seals on both sides
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 55 mm |
| Material | steel |
| Width | 18.5 mm |
| Basic dynamic load, radial - Cr | 13200 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 8300 N |
Show UNSPSC/ECL@SS
£ 22.86 excl. VAT
/ Each
£ 27.43 incl. VAT
- Delivery usually within ( 7 ) days
