Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR CEX209 INSERT BEARING
Insert bearing with eccentric clamping ring SNR CEX209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
CEX209
rubix:
205A1958
ean:
3413529578559
Technical specifications
Inner diameter
45
mm
Outer diameter
85
mm
Width
56.3
mm
See all Specifications
Product details
Technical specifications
Product details : SNR CEX209 INSERT BEARING
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
85
mm
Width
56.3
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.83
excl. VAT
/
Each
£
31.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring RHP 1330-30EC, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.73 mm
Insert bearing with eccentric clamping ring SKF YEL 207-2F, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring NTN UEL308-108D1W3, Outer diameter: 90 mm | Inner diameter: 38.1 mm | Width: 57.1 mm
Insert bearing with eccentric clamping ring SNR EX210-30G2, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 62.7 mm
Insert bearing with eccentric clamping ring SNR EX217G2, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 73.2 mm
Insert bearing with eccentric clamping ring SKF YEL 204-2F/W64, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring SNR EX216G2T04, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 95.2 mm
Insert bearing with eccentric clamping ring SNR CES209-27, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring NTN AEL201D1W3
Insert bearing with eccentric clamping ring SNR ES207G2T04, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 38.9 mm
Insert bearing with eccentric clamping ring SNR EX202G2L3, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring INA GE20-XL-KRR-B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 34.1 mm
Insert bearing with eccentric clamping ring SNR ES211-35G2, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring INA GE45-XL-KRR-B-FA125.5, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SNR EX207-20G2, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 51.1 mm