Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
NTN UEL215D1 INSERT BEARING
Insert bearing with eccentric clamping ring NTN UEL215D1, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 92 mm
Insert bearing with eccentric clamping ring NTN
References
ntn:
UEL215D1
rubix:
206A1470
ean:
4547359781311
Technical specifications
Inner diameter
75
mm
Outer diameter
130
mm
Width
92
mm
See all Specifications
Product details
Technical specifications
Product details : NTN UEL215D1 INSERT BEARING
Technical specifications
Attributes
Inner diameter
75
mm
Outer diameter
130
mm
Width
92
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.66
excl. VAT
/
Each
£
159.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR EX320-64G2, Outer diameter: 215 mm | Inner diameter: 101.6 mm | Width: 128.6 mm
Insert bearing with eccentric clamping ring SKF YET 211-203, Outer diameter: 100 mm | Inner diameter: 55.56 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring SNR ES206G2T20, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring INA GE20-XL-KLL-B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 34.1 mm
Insert bearing with eccentric clamping ring INA GNE35-XL-KRR-B, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 38.1 mm
Insert bearing with eccentric clamping ring INA RAE40-XL-NPP-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR ES206-20G2, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 35.7 mm
Insert bearing with eccentric clamping ring INA RAE20-XL-NPP-B-FA106, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring SNR EX213G2, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 85.7 mm
Insert bearing with eccentric clamping ring SNR EX202G2L3, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SKF YEL 206-2RF/VL065, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring SNR EX207B129, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.6 mm
Insert bearing with eccentric clamping ring NSK 1140-40DEC, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 56.33 mm
Insert bearing with eccentric clamping ring NTN AELS208N, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring SNR CEX207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm