Insert bearing with eccentric clamping ring INA GE100-XL-KRR-B, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 57.5 mm
Radial insert ball bearing
See technical informationReferences
INA:GE100-XL-KRR-B
Rubix:103A7891
Manufacturer :0008777430000
EAN:4064327885814

Product details : INA GE100-XL-KRR-B RADIAL INSERT BALL BEARING
Radial insert ball bearing GE..-XL-KRR-B
Radial insert ball bearing GE..-XL-KRR-B
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x180x180 mm |
|---|---|
| Logistic Weight | 5000 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Material | steel |
| Width | 57.5 mm |
| Basic dynamic load, radial - Cr | 122000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 93000 N |
Show UNSPSC/ECL@SS
£ 423.20 excl. VAT
/ Each
£ 507.84 incl. VAT
- Delivery usually within ( 7 ) days
