Insert bearing with eccentric clamping ring RHP 1330-30EC, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.73 mm
Bearing Insert
See technical informationSee documentsReferences
RHP:1330-30EC
Rubix:158A4290
Manufacturer :1330-30EC R
EAN:00747023043958

Documents
Product details : RHP BEARING INSERT 1330-30EC
With parallel outside diameter and eccentric collar lock.
Strengths
•With parallel outside diameter and eccentric collar lock
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Material | steel |
| Width | 35.73 mm |
| Basic dynamic load, radial - Cr | 19500 N |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Relubrication function | no |
| Reaming | 1 mm |
| Cage | nylon |
| Thickness | 16 mm |
| Basic static load, radial - C0r | 11300 N |
Show UNSPSC/ECL@SS
£ 21.44 excl. VAT
/ Each
£ 25.73 incl. VAT
- In stock: Next day delivery
