NTN - Insert Bearing - UEL306D1W3
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 51.6 mm |
Logistics dimensions (L x W x H) | 90x90x55 mm |
---|---|
Logistic Weight | 810 g |
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 51.6 mm |
Bearing Clearance | CN |
Series | UEL300 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days