Insert bearing with eccentric clamping ring SNR EX317G2, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 109.5 mm
Spherical outer diameter, fixing by eccentric collars, seal with sealing ring
See technical informationReferences
SNR:EX317G2
Rubix:205A2911
EAN:3413529503278





Technical specifications
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 180 mm |
| Material | chrome steel |
Product details : SNR EX317G2 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options to facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 180 mm |
| Material | chrome steel |
| Width | 109.5 mm |
| Basic dynamic load, radial - Cr | 132600 N |
| Sealing | one rubber seal and one metal shield |
| Bearing Clearance | c3 |
| Relubrication function | yes |
| Reaming | 85 mm |
| Cage | steel |
| Thickness | 46 mm |
| Basic static load, radial - C0r | 96500 N |
Show UNSPSC/ECL@SS
£ 186.03 excl. VAT
/ Each
£ 223.24 incl. VAT
- Usually arrives within 14 working days