Other insert bearing INA GLE20-XL-KRR-B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 34.1 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GLE20-XL-KRR-B
Rubix:103A2054
Manufacturer :0008527400000
EAN:4012802799651

Documents
Product details : INA GLE20-XL-KRR-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GLE..-KRR-B, spherical outer ring, non-locating bearing, drive slot in inner ring, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 34.1 mm |
| Bearing Clearance | cn |
| Material | through-hardening chromium steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Mounting typ | drive slot in inner ring |
| Weight | 0.15 kg |
| Lubrication | grease lubrication |
Show UNSPSC/ECL@SS
£ 31.41 excl. VAT
/ Each
£ 37.69 incl. VAT
- Delivery usually within ( 7 ) days
