Other insert bearing INA 207-KRR-B-AH02, Outer diameter: 72 mm | Inner diameter: 31.8 mm | Width: 25 mm

Deep groove ball bearing

See technical information
References
INA:207-KRR-B-AH02
Rubix:229A3962
Manufacturer :0008133380000
EAN:4064327153555
brand logo
Technical specifications
Inner diameter31.8 mm
Outer diameter72 mm
Width25 mm
See all Specifications

Product details : INA 207-KRR-B-AH02 AMERICAN BEARING 0008133380000


Rigid ball bearing

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x72x72 mm
Logistic Weight320 g
Inner diameter31.8 mm
Outer diameter72 mm
Width25 mm
Bearing Clearancecn
Materialbearing steel (standard steel)
Sealingtwo rubber seals
Basic static load, radial - C0r19800 N
Basic dynamic load, radial - Cr34500 N
Show UNSPSC/ECL@SS
£ 859.75 excl. VAT
/ 25 pieces
£ 1,031.70 incl. VAT
  • Delivery usually within ( 7 ) days