NTN - Insert Bearing - CS201LLU
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 40x40x12 mm |
---|---|
Logistic Weight | 64 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | CS200 |
Cage | Steel |
Sealing | Two rubber seals |
Usually arrives within 14 working days