Other insert bearing INA GLE70-XL-KRR-B, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 68.2 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GLE70-XL-KRR-B
Rubix:133A6429
Manufacturer :0008389180000
EAN:4064327885319

Documents
Product details : INA GLE70-XL-KRR-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GLE..-KRR-B, spherical outer ring, non-locating bearing, drive slot in inner ring, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 68.2 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 62000 N |
| Mounting typ | drive slot in inner ring |
| Weight | 1.9 kg |
Show UNSPSC/ECL@SS
£ 218.66 excl. VAT
/ Each
£ 262.39 incl. VAT
- Delivery usually within ( 7 ) days
