Other insert bearing SNR UK205G2, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21 mm
Insert Bearing
See technical informationSee documentsReferences
SNR:UK205G2
Rubix:206A1522
EAN:3413529503605




Documents
Product details : SNR UK205G2 INSERT BEARING
Bearing inserts for bearing units, are proposed with different locking devices for easy assembly.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x30 mm |
|---|---|
| Logistic Weight | 160 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 21 mm |
| Bearing Clearance | c3 |
| Material | hardened roller bearing steel |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Mounting typ | adapter sleeve h2305 |
| Weight | 0.24 kg |
| Lubrication | lubricated for life with suitable rolling bearing grease; relubricable via four lubrication holes in two planes |
Show UNSPSC/ECL@SS
£ 8.96 excl. VAT
/ Each
£ 10.75 incl. VAT
- Delivery usually within ( 3 ) days
