Other insert bearing INA GSH50-XL-2RSR-B, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 22 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GSH50-XL-2RSR-B
Rubix:229A1191
Manufacturer :0004138950000
EAN:4064327794901

Documents
Product details : INA GSH50-XL-2RSR-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GSH..-2RSR-B, spherical outer ring, location by adapter sleeve, RSR seals on both sides
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 33000 N |
Show UNSPSC/ECL@SS
£ 107.30 excl. VAT
/ Each
£ 128.76 incl. VAT
- Delivery usually within ( 7 ) days
