NTN - Insert Bearing - CS305LLU
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 102x102x38 mm |
---|---|
Logistic Weight | 832 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | CS300 |
Cage | Steel |
Sealing | Two rubber seals |
Usually arrives within 14 working days