Insert bearing with eccentric clamping ring INA GNE30-XL-KRR-B, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 36.6 mm

Radial insert ball bearing

See technical informationSee documents

References

INA:GNE30-XL-KRR-B
Rubix:103A2210
Manufacturer :0009441730000
EAN:4012802803686
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter72 mm
Materialstandard bearing steel
See all Specifications

Documents

Product details : INA GNE30-XL-KRR-B RADIAL INSERT BALL BEARING


Radial insert ball bearings GNE..-KRR-B, spherical outer ring, location by eccentric locking collar, R seals on both sides

Technical specifications


Attributes
Inner diameter30 mm
Outer diameter72 mm
Materialstandard bearing steel
Width36.6 mm
Basic dynamic load, radial - Cr29500 N
Sealingtwo rubber seals
Bearing Clearancecn
Relubrication functionyes
Reaming30 mm
Cageplastic
Thickness50.2 mm
Lubricantlithium-based grease
Basic static load, radial - C0r16700 N
£ 63.29 excl. VAT
/ Each
£ 75.95 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories