Radial insert ball bearing
Inner diameter | 19.05 mm |
---|---|
Outer diameter | 42 mm |
Width | 16.7 mm |
Logistics dimensions (L x W x H) | 25x42x42 mm |
---|---|
Logistic Weight | 107 g |
Inner diameter | 19.05 mm |
Outer diameter | 42 mm |
Width | 16.7 mm |
Series | RAL..-NPP |
Basic static load, radial - C0r | 5000 N |
Basic dynamic load, radial - Cr | 9400 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days