Insert bearing with eccentric clamping ring NTN M-AEL205D1, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 31 mm

NTN - Insert Bearing - M-AEL205D1

See technical information

References

NTN:M-AEL205D1
Rubix:205A4815
EAN:4547359765335
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter52 mm
Materialthrough hardened steel
See all Specifications

Product details : NTN M-AEL205D1 INSERT BEARING


spherical outer diameter, fixing by eccentric locking collar, single lip seal

Technical specifications


Attributes
Logistics dimensions (L x W x H)59x59x40 mm
Logistic Weight205 g
Inner diameter25 mm
Outer diameter52 mm
Materialthrough hardened steel
Width31 mm
Basic dynamic load, radial - Cr14000 N
Sealingopen
Bearing Clearancecn
Relubrication functionyes
Reaming25 mm
Cagesteel
Thickness15 mm
Lubricantshell alvania 3s lithium soap grease
Basic static load, radial - C0r7850 N
£ 11.70 excl. VAT
/ Each
£ 14.04 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories