Insert bearing with set screw SKF YAR 206-2RFGR/HV, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm

Insert Bearing

See technical information

References

SKF:YAR 206-2RFGR/HV
Rubix:236A7238
Manufacturer :437297
EAN:07316574832385
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter62 mm
Width38.1 mm
See all Specifications

Product details : SKF YAR206-2RFGR/HV BALL BEARING UNIT AND INSERT FOOD LINE


Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.
Insert bearings are based on sealed deep groove ball bearings. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening two (set) screws on the inner ring, making it easy to mount.

Strengths

  • Designed for constant and alternating rotary movements
  • Quick and easy mounting on the shaft
  • Absorption of installation-related misalignments
  • Long service life
  • Reduced noise and vibration level

Applications

Food and beverage industry

Technical specifications


Attributes
Logistic Weight297 g
Inner diameter30 mm
Outer diameter62 mm
Width38.1 mm
Sealingtwo rubber seals
Seriesyar
Materialsteel
Cagepolyamide
Reaming30 mm
Limit speed3800 rpm
Total bearing width18 mm
Basic static load, radial - C0r11200 N
Basic dynamic load, radial - Cr16300 N
Weight0.29 kg
£ 180.56 excl. VAT
/ Each
£ 216.67 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories