Insert Bearing
Inner diameter | 23.813 mm |
---|---|
Outer diameter | 52 mm |
Width | 34.1 mm |
Logistics dimensions (L x W x H) | 34,1x52x52 mm |
---|---|
Logistic Weight | 204 g |
Inner diameter | 23.813 mm |
Outer diameter | 52 mm |
Width | 34.1 mm |
Series | YAR |
Cage | Other |
Limit speed | 7000 rpm |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 14000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days