Insert bearing with set screw SNR
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 86 mm |
Logistics dimensions (L x W x H) | 170x100x170 mm |
---|---|
Logistic Weight | 5408 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 86 mm |
Bearing Clearance | C3 |
Series | UC300 |
Cage | Steel |
Basic static load, radial - C0r | 86500 N |
Basic dynamic load, radial - Cr | 122850 N |
Usually arrives within 14 working days