Insert bearing with set screw SNR CUS210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.5 mm
SNR - Insert Bearing - CUS204
See technical informationReferences
SNR:CUS210
Rubix:205A2174
EAN:3413529578962




Product details : SNR CUS210 INSERT BEARING
cylindrical outer diameter, fixing by socket set screw, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x95x57 mm |
|---|---|
| Logistic Weight | 702 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 43.5 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | cus200 |
| Cage | steel |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
Show UNSPSC/ECL@SS
£ 19.91 excl. VAT
/ Each
£ 23.89 incl. VAT
- Delivery usually within ( 3 ) days
