Insert bearing with set screw SNR SUC207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
SNR - insert - SUC207
See technical informationSee documentsReferences
SNR:SUC207
Rubix:205A8517
EAN:3413529500062




Documents
Product details : SNR SUC207 INSERT BEARING
Stainless steel bearing insert, spherical outer race, attachment by threaded pins, seal with centrifugal disc, food-compatible grease
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78x78x44 mm |
|---|---|
| Logistic Weight | 470 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 42.9 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | suc200 |
| Material | stainless steel |
| Cage | stainless steel |
| Limit speed | 4000 rpm |
| Total bearing width | 20 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25600 N |
| Weight | 0.46 kg |
Show UNSPSC/ECL@SS
£ 54.56 excl. VAT
/ Each
£ 65.47 incl. VAT
- Delivery usually within ( 3 ) days
