Insert bearing with set screw INA GYE90-XL-KRR-B, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 96 mm
Radial insert ball bearing
See technical informationReferences
INA:GYE90-XL-KRR-B
Rubix:229A1193
Manufacturer :0009944800000
EAN:4012802816044

Product details : FAG GYE90-XL-KRR-B BEARING INSERT 9944800000
Radial insert ball bearings GYE..-KRR-B, spherical outer ring, location by grub screws, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 96 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | gye..-xl-krr-b |
| Basic static load, radial - C0r | 72000 N |
| Basic dynamic load, radial - Cr | 106000 N |
Show UNSPSC/ECL@SS
£ 227.96 excl. VAT
/ Each
£ 273.55 incl. VAT
- Delivery usually within ( 7 ) days
