Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
NTN UC319D1 INSERT BEARING
Insert bearing with set screw NTN UC319D1
Insert bearing with set screw NTN
References
ntn:
UC319D1
rubix:
394A8195
ean:
4547359233810
Technical specifications
Bearing Clearance
CN
Product details
Technical specifications
Product details : NTN UC319D1 INSERT BEARING
Technical specifications
Attributes
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
285.35
excl. VAT
/
Each
£
342.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Insert bearing with set screw NTN ASS202N, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 22 mm
Insert bearing with set screw RHP 1090-3.1/2GHLT, Outer diameter: 160 mm | Inner diameter: 88.9 mm
Insert bearing with set screw INA GYE30-KRR-B-FA107-VA-HLA, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw INA GYE15-XL-KRR-B, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 27.4 mm
Insert bearing with set screw SKF YAR 216-300-2F, Outer diameter: 140 mm | Inner diameter: 76.2 mm | Width: 77.87 mm
Insert bearing with set screw SNR UC208G2L3, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw SNR CUS204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25 mm
Insert bearing with set screw SKF YAR 207-2RF/HVW64, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC207-23G2L3, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm
Insert bearing with set screw NTN ASS208N, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 38 mm
Insert bearing with set screw SNR CUC20516, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34 mm
Insert bearing with set screw NTN UCX11D1, Outer diameter: 110 mm | Inner diameter: 55 mm | Width: 65.0999999999999 mm
Insert bearing with set screw SNR UC.313.G2, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 75 mm
Insert bearing with set screw SNR EX208AGR, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 56.3 mm
Insert bearing with set screw RHP 1050-1.3/4G, Outer diameter: 90 mm | Inner diameter: 44.45 mm