Bearing Insert
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 15.88 mm |
Logistic Weight | 130 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 15.88 mm |
Series | 1100CG |
Material | Cast Iron |
Cage | Steel |
Limit speed | 6700 rpm |
Total bearing width | 31 mm |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
Weight | 0.23 kg |
In stock: Next day delivery