Insert bearing with eccentric clamping ring INA RAE17-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 19 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:RAE17-XL-NPP-B
Rubix:103A2380
Manufacturer :0008497580000
EAN:4012802800616


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Material | rolling bearing steel |
Documents
Product details : INA RAE17-XL-NPP-B RADIAL INSERT BALL BEARING
Radial insert ball bearing RAE..-XL-NPP-B
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Material | rolling bearing steel |
| Width | 19 mm |
| Basic dynamic load, radial - Cr | 9800 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | no |
| Reaming | 23 mm |
| Cage | steel |
| Thickness | 12 mm |
| Lubricant | grease |
| Basic static load, radial - C0r | 4750 N |
Show UNSPSC/ECL@SS
£ 16.63 excl. VAT
/ Each
£ 19.96 incl. VAT
- Delivery usually within ( 7 ) days