SNR - Insert Bearing - EX.204.G2
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 38.1 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 38.1 mm |
Bearing Clearance | c3 |
Series | ex200 |
Cage | steel |
Basic static load, radial - C0r | 19200 N |
Basic dynamic load, radial - Cr | 33500 N |
Sealing | open |
Usually arrives within 14 working days